Check Availability
  • ASHLAND CONVEYOR 

    Roller Conveyor, 5 ft. L, 21BF

  • Item # 38AP13
  • Mfr. Model # 5F05T03B21
Roller Conveyor, 5 ft. L,  21BF
Qty
  • Web Price
    $925.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38AP13
Mfr. Model # 5F05T03B21
UNSPSC #24101709
Shipping Weight 344.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 3"
Finish Powder Coated
Frame Material Structural Steel
Design Welded
Item Roller Conveyor
Overall Length 5 ft.
Bed Length 5 ft.
Overall Width 24-3/16"
Bed Material Structural Steel
Between Frame Width 21"
Roller Dia. 2-5/8"
Rollers for Conveyor Section 20
Roller Position Set High on 3" Centers
Roller Material 7 ga. Steel
Frame Capacity per Foot on 5-Ft. Centers 1550 lb.
Frame Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions