Check Availability
  • ASHLAND CONVEYOR 

    Roller Conveyor, 5 ft. L, 39BF

  • Item # 2WKC5
  • Mfr. Model # 14F05SG03B39
Roller Conveyor, 5 ft. L,  39BF
Qty
  • Web Price
    $1,007.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gravity Steel and Aluminum Roller Conveyors
Feature high-load capacity bearings, solid steel axles, and galvanized steel roller tubes. Rollers are set high within the frame. Support with H-stands. Can be field-cut. All straight conveyors are 10-ft. overall length.
Note: Recommend a minimum of 3 rollers underneath conveyed product at all times. Note: Frame capacities are shown per linear ft. with supports on 5-ft. or 10-ft. centers.
Heavy-Duty Steel
• 1-1/2" x 4" x 1-1/2" x 7-ga. powder-coated steel frames with end plates 2-1/2" x 11-ga. galvanized steel rollers with 11/16" hex spring axles
Can handle pallet loads.
Show More Close
 

Technical Specifications

Item # 2WKC5
Mfr. Model # 14F05SG03B39
UNSPSC #24101709
Shipping Weight 383.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 3"
Finish Powder Coated
Frame Material 7 ga. Steel
Design Bolted
Item Roller Conveyor
Overall Length 5 ft.
Bed Length 5 ft.
Overall Width 42"
Bed Material Steel
Between Frame Width 39"
Roller Dia. 2-1/2"
Rollers for Conveyor Section 20
Roller Position Set High on 3" Centers
Roller Material 11 ga. Steel
Frame Capacity per Foot on 5-Ft. Centers 1050 lb.
Frame Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions