Check Availability
  • ASHLAND CONVEYOR 

    Roller Conveyor, 90 Curve, 27BF

  • Item # 2WKC1
  • Mfr. Model # 10F90KG03B27
Roller Conveyor, 90 Curve,  27BF
Qty
  • Web Price
    $413.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This roller conveyor features high-load capacity bearings, solid steel axles, and galvanized steel roller tubes to withstand heavy use in demanding environments. Rollers are set high within the frame. Note: A minimum of 3 rollers underneath conveyed product is recommended at all times.

• Support with H-stands (available separately)
• Can be field-cut
Show More Close
 

Technical Specifications

Item # 2WKC1
Mfr. Model # 10F90KG03B27
UNSPSC #24101709
Shipping Weight 131.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 3"
Finish Powder Coated
Frame Material 11 ga. Steel
Rollers for Curved Section 16
Design Bolted
Item Roller Conveyor
Outside Radius 58-3/8"
Inside Radius 30"
Overall Width 29-3/4"
Bed Material Steel
Between Frame Width 27"
Roller Dia. 1-15/16"
Roller Position Set High on 3" Centers
Roller Material 16 ga. Steel
Frame Capacity per Foot on 5-Ft. Centers 600 lb.
Frame Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions