Check Availability
  • ASHLAND CONVEYOR 

    Roller Conveyor, 5 ft. L, 13BF

  • Item # 2WJY7
  • Mfr. Model # 10F05KG03B13
Roller Conveyor, 5 ft. L,  13BF
Qty
  • Web Price
    $193.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gravity Steel and Aluminum Roller Conveyors
Feature high-load capacity bearings, solid steel axles, and galvanized steel roller tubes. Rollers are set high within the frame. Support with H-stands. Can be field-cut. All straight conveyors are 10-ft. overall length.
Note: Recommend a minimum of 3 rollers underneath conveyed product at all times. Note: Frame capacities are shown per linear ft. with supports on 5-ft. or 10-ft. centers.
Medium-Duty
• 1-3/8" x 3-1/2" x 1-3/8" x 11-ga. powder-coated steel frames with end plates 1.9" x 16-ga. galvanized steel rollers with 7/16" hex spring axles 1.9" x 16-ga. aluminum frames and rollers
Show More Close
 

Technical Specifications

Item # 2WJY7
Mfr. Model # 10F05KG03B13
UNSPSC #24101709
Shipping Weight 86.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 3"
Finish Powder Coated
Frame Material 11 ga. Steel
Design Bolted
Item Roller Conveyor
Overall Length 5 ft.
Bed Length 5 ft.
Overall Width 15-3/4"
Bed Material Steel
Between Frame Width 13"
Roller Dia. 1-15/16"
Rollers for Conveyor Section 20
Roller Position Set High on 3" Centers
Roller Material 16 ga. Steel
Frame Capacity per Foot on 5-Ft. Centers 600 lb.
Frame Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions