Check Availability
  • ASHLAND CONVEYOR 

    Roller Conveyor,90 Curve, 22BF

  • Item # 2WJY6
  • Mfr. Model # 4F90KA03B22
Roller Conveyor,90 Curve, 22BF
Qty
  • Web Price
    $1,038.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gravity Steel and Aluminum Roller Conveyors
Feature high-load capacity bearings, solid steel axles, and galvanized steel roller tubes. Rollers are set high within the frame. Support with H-stands. Can be field-cut. All straight conveyors are 10-ft. overall length.
Note: Recommend a minimum of 3 rollers underneath conveyed product at all times. Note: Frame capacities are shown per linear ft. with supports on 5-ft. or 10-ft. centers.
Medium-Duty
• 1-3/8" x 3-1/2" x 1-3/8" x 11-ga. powder-coated steel frames with end plates 1.9" x 16-ga. galvanized steel rollers with 7/16" hex spring axles 1.9" x 16-ga. aluminum frames and rollers
Show More Close
 

Technical Specifications

Item # 2WJY6
Mfr. Model # 4F90KA03B22
UNSPSC #24101709
Shipping Weight 61.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 3"
Frame Material 1/8" Aluminum
Rollers for Curved Section 16
Design Welded
Item Roller Conveyor
Outside Radius 53-3/8"
Inside Radius 30"
Overall Width 24-3/4"
Bed Material Aluminum
Between Frame Width 22"
Roller Dia. 1-15/16"
Roller Position Set High on 3" Centers
Roller Material 16 ga. Aluminum
Frame Capacity per Foot on 5-Ft. Centers 420 lb.
* This product's country of origin is subject to change

Compliance and Restrictions