Check Availability
Roller Conveyor,90 Curve, 13BF
  • ASHLAND CONVEYOR 

    Roller Conveyor,90 Curve, 13BF

  • Item # 2WJY4
  • Mfr. Model # 4F90KA03B13
  • Web Price
    $856.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Gravity Steel and Aluminum Roller Conveyors
Feature high-load capacity bearings, solid steel axles, and galvanized steel roller tubes. Rollers are set high within the frame. Support with H-stands. Can be field-cut. All straight conveyors are 10-ft. overall length.
Note: Recommend a minimum of 3 rollers underneath conveyed product at all times. Note: Frame capacities are shown per linear ft. with supports on 5-ft. or 10-ft. centers.
Medium-Duty
• 1-3/8" x 3-1/2" x 1-3/8" x 11-ga. powder-coated steel frames with end plates 1.9" x 16-ga. galvanized steel rollers with 7/16" hex spring axles 1.9" x 16-ga. aluminum frames and rollers
Show More Close
 

Technical Specifications

Item # 2WJY4
Mfr. Model # 4F90KA03B13
UNSPSC #24101709
Catalog Page 1110
Shipping Weight 47.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 3"
Frame Material 1/8" Aluminum
Rollers for Curved Section 16
Design Welded
Item Roller Conveyor
Outside Radius 44-3/8"
Inside Radius 30"
Overall Width 15-3/4"
Bed Material Aluminum
Between Frame Width 13"
Roller Dia. 1-15/16"
Roller Position Set High on 3" Centers
Roller Material 16 ga. Aluminum
Frame Capacity per Foot on 5-Ft. Centers 420 lb.

* This product's country of origin is subject to change

Compliance and Restrictions