Check Availability
  • ASHLAND CONVEYOR 

    Roller Conveyor, 90 Curve, 13BF

  • Item # 2WJV2
  • Mfr. Model # 12F90EA15B13
Roller Conveyor, 90 Curve,  13BF
Qty
  • Web Price
    $586.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gravity Steel and Aluminum Roller Conveyors
Feature high-load capacity bearings, solid steel axles, and galvanized steel roller tubes. Rollers are set high within the frame. Support with H-stands. Can be field-cut. All straight conveyors are 10-ft. overall length.
Note: Recommend a minimum of 3 rollers underneath conveyed product at all times. Note: Frame capacities are shown per linear ft. with supports on 5-ft. or 10-ft. centers.
Light-Duty
• 1" x 2-1/2" x 1" x 12-ga. galvanized steel frames with hook-and-rod couplers 1-3/8" x 18-ga. rollers with 1/4" round spring axles 1-3/8" x 18-ga. aluminum frames and rollers
Show More Close
 

Technical Specifications

Item # 2WJV2
Mfr. Model # 12F90EA15B13
UNSPSC #24101709
Shipping Weight 46.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 1-1/2"
Frame Material 1/8" Aluminum
Rollers for Curved Section 38
Design Bolted
Item Roller Conveyor
Outside Radius 50"
Inside Radius 36"
Overall Width 15"
Bed Material Aluminum
Between Frame Width 13"
Roller Dia. 1-3/8"
Roller Position Set High on 1-1/2" Centers
Roller Material 18 ga. Aluminum
Frame Capacity per Foot on 5-Ft. Centers 120 lb.
* This product's country of origin is subject to change

Compliance and Restrictions