Check Availability
  • ASHLAND CONVEYOR 

    Roller Conveyor, 5 ft. L, 10BF

  • Item # 2WJT3
  • Mfr. Model # 12F05EA15B10
Roller Conveyor, 5 ft. L,  10BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gravity Steel and Aluminum Roller Conveyors
Feature high-load capacity bearings, solid steel axles, and galvanized steel roller tubes. Rollers are set high within the frame. Support with H-stands. Can be field-cut. All straight conveyors are 10-ft. overall length.
Note: Recommend a minimum of 3 rollers underneath conveyed product at all times. Note: Frame capacities are shown per linear ft. with supports on 5-ft. or 10-ft. centers.
Light-Duty
• 1" x 2-1/2" x 1" x 12-ga. galvanized steel frames with hook-and-rod couplers 1-3/8" x 18-ga. rollers with 1/4" round spring axles 1-3/8" x 18-ga. aluminum frames and rollers
Show More Close
 

Technical Specifications

Item # 2WJT3
Mfr. Model # 12F05EA15B10
UNSPSC #24101709
Shipping Weight 37.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 1-1/2"
Frame Material 1/8" Aluminum
Design Bolted
Item Roller Conveyor
Overall Length 5 ft.
Bed Length 5 ft.
Overall Width 12"
Bed Material Aluminum
Between Frame Width 10"
Roller Dia. 1-3/8"
Rollers for Conveyor Section 40
Roller Position Set High on 1-1/2" Centers
Roller Material 18 ga. Aluminum
Frame Capacity per Foot on 5-Ft. Centers 120 lb.
* This product's country of origin is subject to change

Compliance and Restrictions