Check Availability
  • ASHLAND CONVEYOR 

    Roller Conveyor, 10 ft. L, 51BF

  • Item # 1PDJ1
  • Mfr. Model # 14F10SG03B51
Roller Conveyor, 10 ft. L,  51BF
Qty
  • Web Price
    $2,396.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gravity Steel and Aluminum Roller Conveyors
Feature high-load capacity bearings, solid steel axles, and galvanized steel roller tubes. Rollers are set high within the frame. Support with H-stands. Can be field-cut. All straight conveyors are 10-ft. overall length.
Note: Recommend a minimum of 3 rollers underneath conveyed product at all times. Note: Frame capacities are shown per linear ft. with supports on 5-ft. or 10-ft. centers.
Heavy-Duty Steel
• 1-1/2" x 4" x 1-1/2" x 7-ga. powder-coated steel frames with end plates 2-1/2" x 11-ga. galvanized steel rollers with 11/16" hex spring axles
Can handle pallet loads.
Show More Close
 

Technical Specifications

Item # 1PDJ1
Mfr. Model # 14F10SG03B51
UNSPSC #24101709
Catalog Page 1110
Shipping Weight 993.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 3"
Frame Capacity per Foot on 10-Ft. Centers 230 lb.
Finish Powder Coated
Frame Material 7 ga. Steel
Design Bolted
Item Roller Conveyor
Overall Length 10 ft.
Bed Length 10 ft.
Overall Width 54"
Bed Material Steel
Between Frame Width 51"
Roller Dia. 2-1/2"
Rollers for Conveyor Section 40
Roller Position Set High on 3" Centers
Roller Material 11 ga. Steel
Frame Capacity per Foot on 5-Ft. Centers 1050 lb.
Frame Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions