Check Availability
Roller Conveyor,90 Curve, 10BF
  • ASHLAND CONVEYOR 

    Roller Conveyor,90 Curve, 10BF

  • Item # 1PDH2
  • Mfr. Model # 10F90KG03B10
  • Web Price
    $283.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This roller conveyor features high-load capacity bearings, solid steel axles, and galvanized steel roller tubes to withstand heavy use in demanding environments. Rollers are set high within the frame. Note: A minimum of 3 rollers underneath conveyed product is recommended at all times.

• Support with H-stands (available separately)
• Can be field-cut
Show More Close
 

Technical Specifications

Item # 1PDH2
Mfr. Model # 10F90KG03B10
UNSPSC #24101709
Shipping Weight 65.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 3"
Finish Powder Coated
Frame Material 11 ga. Steel
Rollers for Curved Section 16
Design Bolted
Item Roller Conveyor
Outside Radius 41-3/8"
Inside Radius 30"
Overall Width 12-3/4"
Bed Material Steel
Between Frame Width 10"
Roller Dia. 1-15/16"
Roller Position Set High on 3" Centers
Roller Material 16 ga. Steel
Frame Capacity per Foot on 5-Ft. Centers 600 lb.
Frame Finish Powder Coated

* This product's country of origin is subject to change

Compliance and Restrictions