Check Availability
  • ASHLAND CONVEYOR 

    Roller Conveyor, 5 ft. L, 10BF

  • Item # 1PDG8
  • Mfr. Model # 11F05EG03B10
Roller Conveyor, 5 ft. L,  10BF
Qty
  • Web Price
    $165.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gravity Steel and Aluminum Roller Conveyors
Feature high-load capacity bearings, solid steel axles, and galvanized steel roller tubes. Rollers are set high within the frame. Support with H-stands. Can be field-cut. All straight conveyors are 10-ft. overall length.
Note: Recommend a minimum of 3 rollers underneath conveyed product at all times. Note: Frame capacities are shown per linear ft. with supports on 5-ft. or 10-ft. centers.
Light-Duty
• 1" x 2-1/2" x 1" x 12-ga. galvanized steel frames with hook-and-rod couplers 1-3/8" x 18-ga. rollers with 1/4" round spring axles 1-3/8" x 18-ga. aluminum frames and rollers
Show More Close
 

Technical Specifications

Item # 1PDG8
Mfr. Model # 11F05EG03B10
UNSPSC #24101709
Shipping Weight 55.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 3"
Frame Material 12 ga. Galvanized Steel
Design Bolted
Item Roller Conveyor
Overall Length 5 ft.
Bed Length 5 ft.
Overall Width 12"
Bed Material Galvanized Steel
Between Frame Width 10"
Roller Dia. 1-3/8"
Rollers for Conveyor Section 20
Roller Position Set High on 3" Centers
Roller Material 18 ga. Galvanized Steel
Frame Capacity per Foot on 5-Ft. Centers 260 lb.
* This product's country of origin is subject to change

Compliance and Restrictions