Check Availability
  • ASHLAND CONVEYOR 

    Roller Conveyor, 10 ft. L, 10BF

  • Item # 1PDG5
  • Mfr. Model # 11F10EG03B10
Roller Conveyor, 10 ft. L,  10BF
Qty
  • Web Price
    $284.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gravity Steel and Aluminum Roller Conveyors
Feature high-load capacity bearings, solid steel axles, and galvanized steel roller tubes. Rollers are set high within the frame. Support with H-stands. Can be field-cut. All straight conveyors are 10-ft. overall length.
Note: Recommend a minimum of 3 rollers underneath conveyed product at all times. Note: Frame capacities are shown per linear ft. with supports on 5-ft. or 10-ft. centers.
Light-Duty
• 1" x 2-1/2" x 1" x 12-ga. galvanized steel frames with hook-and-rod couplers 1-3/8" x 18-ga. rollers with 1/4" round spring axles 1-3/8" x 18-ga. aluminum frames and rollers
Show More Close
 

Technical Specifications

Item # 1PDG5
Mfr. Model # 11F10EG03B10
UNSPSC #24101709
Shipping Weight 108.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 3"
Frame Capacity per Foot on 10-Ft. Centers 36 lb.
Frame Material 12 ga. Galvanized Steel
Design Bolted
Item Roller Conveyor
Overall Length 10 ft.
Bed Length 10 ft.
Overall Width 12"
Bed Material Galvanized Steel
Between Frame Width 10"
Roller Dia. 1-3/8"
Rollers for Conveyor Section 40
Roller Position Set High on 3" Centers
Roller Material 18 ga. Galvanized Steel
Frame Capacity per Foot on 5-Ft. Centers 260 lb.
* This product's country of origin is subject to change

Compliance and Restrictions