Check Availability
  • ASHLAND CONVEYOR 

    Conveyor Roller Mounting Bracket, L-Bracket, Hex, For Axle Size 7/16", Steel

  • Item # 42X890
  • Mfr. Model # L BRKT 7/16H 1.88
Conveyor Roller Mounting Bracket, L-Bracket, Hex, For Axle Size 7/16", Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X890
Mfr. Model # L BRKT 7/16H 1.88
UNSPSC #24101728
Catalog Page 1112
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Conveyor Roller Mounting Bracket
Mounting Bracket Type L-Bracket
For Axle Shape Hex
For Axle Size 7/16"
Mounting Bracket Material Steel
Conveyor Connection Type Bolt-On
Includes Mounting Fasteners No
Bracket Performance Standard
For Use With All Ashland Conveyor Rollers with 7/16" Hex Shaft
Type "L" Bracket
* This product's country of origin is subject to change

Welcome Sign In