Check Availability
  • ASHLAND CONVEYOR 

    Conveyor Roller Mounting Bracket, L-Bracket, Round, For Axle Size 1/4", Steel

  • Item # 42X888
  • Mfr. Model # L BRKT 1/4R 1.63
Conveyor Roller Mounting Bracket, L-Bracket, Round, For Axle Size 1/4", Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X888
Mfr. Model # L BRKT 1/4R 1.63
UNSPSC #24101728
Catalog Page 1112
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Conveyor Roller Mounting Bracket
Mounting Bracket Type L-Bracket
For Axle Shape Round
For Axle Size 1/4"
Mounting Bracket Material Steel
Conveyor Connection Type Bolt-On
Includes Mounting Fasteners No
Bracket Performance Standard
For Use With All Ashland Conveyor Rollers with 1/4" Round Shaft
Type "L" Bracket
* This product's country of origin is subject to change

Welcome Sign In