Check Availability
  • ASHLAND CONVEYOR 

    Roller Bed Pwr Conv, 7 Ft L, 36 In W

  • Item # 42X887
  • Mfr. Model # RB190 30B7RE1/2A3I6-60V480M25
Roller Bed Pwr Conv, 7 Ft L, 36 In W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X887
Mfr. Model # RB190 30B7RE1/2A3I6-60V480M25
UNSPSC #24101712
Shipping Weight 550.0 lbs
Country of Origin USA *
Item Roller Bed Power Belt Conveyor
Stand Type H
Overall Length (Ft.) 7
Bed Length (Ft.) 5
Width (In.) 36
Bed Width (In.) 33
Bed Depth (In.) 3-1/2
Belt Width (In.) 30
Load Capacity (Lb.) 2525
Adjustable Height (In.) 26-1/2 to 38
Bed Material Steel
Belt Speed Variable Speed Range From 6 to 60 fpm
Belt Type PVC 120 Smooth Top
Bearings Sealed and Prelubricated with Cast Iron Housings
Shaft Dia. (In.) 1-3/16
Drive Pulley (In.) 4
HP 1/2
Phase Three
Motor Type 1/2 HP Invertor Duty, 480 VAC Three Phase
Motor Rating Inverter Duty
Voltage 480 VAC
Switch On/Off Pushbutton w/Dial Speed Control
Finish Epoxy Powder Coated
Legs per Unit 2
Application Material Handling
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions