Check Availability
  • ASHLAND CONVEYOR 

    Roller Bed Pwr Conv, 22 Ft L, 24 In W

  • Item # 42X874
  • Mfr. Model # RB190 18B 22RE1/2A3 60TS M25
Roller Bed Pwr Conv, 22 Ft L, 24 In W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X874
Mfr. Model # RB190 18B 22RE1/2A3 60TS M25
UNSPSC #24101712
Shipping Weight 740.0 lbs
Country of Origin USA *
Item Roller Bed Power Belt Conveyor
Stand Type H
Overall Length (Ft.) 22
Bed Length (Ft.) 20
Width (In.) 24
Bed Width (In.) 21
Bed Depth (In.) 3-1/2
Belt Width (In.) 18
Load Capacity (Lb.) 2450
Adjustable Height (In.) 26-1/2 to 38
Bed Material Steel
Belt Speed Fixed at 60 fpm
Belt Type PVC 120 Smooth Top
Bearings Sealed and Prelubricated with Cast Iron Housings
Shaft Dia. (In.) 1-3/16
Drive Pulley (In.) 4
HP 1/2
Phase Three
Motor Type 1/2 HP, 230/460 VAC, Three Phase
Voltage 230/460 VAC
Switch On/Off Toggle
Finish Epoxy Powder Coated
Legs per Unit 3
Application Material Handling
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions