Check Availability
  • ASHLAND CONVEYOR 

    Conveyor Roller, Non-Marring, For Between Frame Width 12", 20 lb. Roller Load Capacity

  • Item # 1VAT7
  • Mfr. Model # B40P12
Conveyor Roller, Non-Marring, For Between Frame Width 12", 20 lb. Roller Load Capacity Conveyor Roller,PVC Plastic,12" BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in light duty applications, this replacement roller features 1/4" round, plain steel construction. A zinc plated steel housing finish helps resist corrosion in harsh environments. Light oil lube steel ball bearings help keep your production line moving smoothly. Recommended frame hole size is 0.260" round.
Show More Close
 

Technical Specifications

Item # 1VAT7
Mfr. Model # B40P12
UNSPSC #24101701
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Conveyor Roller
Roller Performance Non-Marring
Duty Rating Light-Duty
Motorized No
Roller Dia. 13/16"
Axle Size 1/4"
Axle Shape Round
For Between Frame Width 12"
Overall Width 13"
Roller Load Capacity 20 lb.
Conveyor Roller Material PVC Plastic
Bearings Commercial Light Oil
Shaft 1/4" Round Plain Steel
Mounting Spring Retained
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In