Check Availability
  • ASHLAND CONVEYOR 

    Hand Operated Roller Stop, Street Ball

  • Item # 38AP59
  • Mfr. Model # RS140B22
Hand Operated Roller Stop, Street Ball
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38AP59
Mfr. Model # RS140B22
UNSPSC #24101701
Shipping Weight 37.0 lbs
Country of Origin USA *
Item Hand Operated Roller Stop
Material 18 ga. Galvanized Steel
Wheel Dia. 1-3/8"
Wheel Bore 5/16"
Finish Powder Coated
Bearings Commercial Light Oil
Between Frame Width 22"
* This product's country of origin is subject to change

Compliance and Restrictions