Check Availability
  • ASHLAND CONVEYOR 

    Replacement Roller, High Durability, For Between Frame Width 12", 850 lb. Roller Load Capacity

  • Item # 24K793
  • Mfr. Model # SG12
Replacement Roller, High Durability, For Between Frame Width 12", 850 lb. Roller Load Capacity Conveyor Roller,Steel,12" BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replacement roller has a hex shaft, whose shape keeps axles from wearing out frame holes. Recommended frame hole size is 0.700" across flats. Plain steel tube has a light oil lubricant.
Show More Close
 

Technical Specifications

Item # 24K793
Mfr. Model # SG12
UNSPSC #22101505
Catalog Page 1111
Shipping Weight 6.4 lbs
Country of Origin USA *
Item Replacement Roller
Roller Performance High Durability
Duty Rating Heavy-Duty
Motorized No
Roller Dia. 2-1/2"
Axle Size 11/16"
Axle Shape Hex
For Between Frame Width 12"
Overall Width 13-3/4"
Roller Load Capacity 850 lb.
Roller Gauge 11 ga.
Conveyor Roller Material Steel
Roller Finish/Coating Galvanized
Bearings Commercial Light Oil
Max. Operating Temp. 220 F
Shaft 11/16" Hex Plain Steel
Mounting Spring Retained
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In