Check Availability
  • ASHLAND CONVEYOR 

    Galv Replacement Roller, 2-1/2InDia, 8BF

  • Item # 24K790
  • Mfr. Model # SG08
Galv Replacement Roller, 2-1/2InDia, 8BF Galv Replacement Roller,2-1/2InDia,8BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replacement roller has a hex shaft, whose shape keeps axles from wearing out frame holes. Recommended frame hole size is 0.700" across flats. Plain steel tube has a light oil lubricant.
Show More Close
 

Technical Specifications

Item # 24K790
Mfr. Model # SG08
UNSPSC #22101505
Catalog Page 1111
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Replacement Roller
Type Heavy Duty
Dia. (In.) 2-1/2
Between Frame (In.) 8
Shaft 11/16" Hex Plain Steel
Bearings Commercial Light Oil
Capacity (Lb.) 850
Mounting Spring Retained
Construction 11 ga. Galvanized Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions