Check Availability
  • ASHLAND CONVEYOR 

    Replacement Roller, High Performance, For Between Frame Width 41", 271 lb. Roller Load Capacity

  • Item # 24K741
  • Mfr. Model # KG41 AB1
Replacement Roller, High Performance, For Between Frame Width 41", 271 lb. Roller Load Capacity Conveyor Roller,Steel,41" BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24K741
Mfr. Model # KG41 AB1
UNSPSC #22101505
Catalog Page 1111
Shipping Weight 6.9 lbs
Country of Origin USA *
Item Replacement Roller
Roller Performance High Performance
Duty Rating Medium-Duty
Motorized No
Roller Dia. 1-15/16"
Axle Size 7/16"
Axle Shape Hex
For Between Frame Width 41"
Overall Width 42-5/16"
Roller Load Capacity 271 lb.
Roller Gauge 16 ga.
Conveyor Roller Material Steel
Roller Finish/Coating Galvanized
Bearings High Speed ABEC 1 Ball Bearings
Max. Operating Temp. 220 F
Shaft 7/16" Hex Plain Steel
Mounting Spring Retained
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In