Check Availability
  • ASHLAND CONVEYOR 

    Galv Replacement Roller, 1.9In Dia, 34BF

  • Item # 24K737
  • Mfr. Model # KG34 AB1
Galv Replacement Roller, 1.9In Dia, 34BF Galv Replacement Roller,1.9In Dia,34BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 7/16" hex shaft replacement roller features steel construction to handle heavy loads. It also features a galvanized finish to resist corrosion in harsh environments. The hexagonal-shaped shaft keeps axles from spinning and wearing out frame holes. The recommended frame hex hole size is 0.450" across flats.
Show More Close
 

Technical Specifications

Item # 24K737
Mfr. Model # KG34 AB1
UNSPSC #22101505
Catalog Page 1111
Shipping Weight 5.8 lbs
Country of Origin USA *
Item Replacement Roller
Type High Capacity
Dia. (In.) 1-29/32
Between Frame (In.) 34
Shaft 7/16" Hex Plain Steel
Bearings High Speed ABEC 1 Ball Bearings
Capacity (Lb.) 328
Mounting Spring Retained
Construction 16 ga. Galvanized Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions