Check Availability
  • Conveyor Rollers
  • ASHLAND CONVEYOR 

    Replacement Roller, General Purpose, 42" For Between Frame Width, 270 lb. Roller Load Capacity

  • Item # 24K717
  • Mfr. Model # KG42
Replacement Roller,  General Purpose,  42" For Between Frame Width,  270 lb. Roller Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General purpose steel conveyor rollers are suitable for light-duty and medium-duty unpowered (gravity-flow) conveying tasks in warehousing, package handling, manufacturing, and distribution applications. They are typically an economical alternative to rollers made from other materials. The rollers have standard ball bearings that roll smoothly at slow speeds and start rolling more easily than precision bearings. Conveyor rollers are used in roller conveyors and material transport stands to support and move bulky items such as boxes and totes. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads. These rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands.

Conveyor rollers are used in unpowered (gravity-flow) roller conveyors, powered roller conveyors, roller-bed belt conveyors, and material transport stands to support and move bulky items such as boxes and totes. These replacement rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands. Each roller has a spring-retained axle that can be pushed in to install or remove the roller from the conveyor frame or stand. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads in warehousing, package handling, manufacturing, and distribution tasks. Loads roll forward and back on the rollers, and they can be pushed from side to side along the width of the conveyor.
Show More Close
 

Technical Specifications

Item # 24K717
Mfr. Model # KG42
UNSPSC #22101505
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Replacement Roller
For Between Frame Width 42"
Overall Width 43-9/16"
Roller Dia. 1-15/16"
Conveyor Roller Material Steel
Roller Finish/Coating Galvanized
Roller Gauge 16 ga.
Duty Rating Medium-Duty
Roller Load Capacity 270 lb.
Axle Shape Hex
Axle Size 7/16"
Motorized No
Max. Operating Temp. 220 F
Roller Performance General Purpose
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In