Check Availability
  • Conveyor Rollers
  • ASHLAND CONVEYOR 

    Replacement Roller, High Performance, 13" For Between Frame Width, 893 lb. Roller Load Capacity

  • Item # 1VAZ7
  • Mfr. Model # KG13 AB1
Replacement Roller,  High Performance,  13" For Between Frame Width,  893 lb. Roller Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-performance steel conveyor rollers are suitable for high-speed conveying tasks and are commonly used to replace or upgrade the existing rollers on powered conveyor systems in warehousing, transportation, and sorting operations. They have sealed precision ABEC1 bearings that provide tighter tolerances, more weight capacity, and quieter operation than standard bearings. Conveyor rollers are used in roller conveyors to support and move items on the conveyor. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads.

Conveyor rollers are used in unpowered (gravity-flow) roller conveyors, powered roller conveyors, roller-bed belt conveyors, and material transport stands to support and move bulky items such as boxes and totes. These replacement rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands. Each roller has a spring-retained axle that can be pushed in to install or remove the roller from the conveyor frame or stand. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads in warehousing, package handling, manufacturing, and distribution tasks. Loads roll forward and back on the rollers, and they can be pushed from side to side along the width of the conveyor.
Show More Close
 

Technical Specifications

Item # 1VAZ7
Mfr. Model # KG13 AB1
UNSPSC #24101701
Catalog Page 1111
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Replacement Roller
For Between Frame Width 13"
Overall Width 14-5/16"
Roller Dia. 1-15/16"
Conveyor Roller Material Steel
Roller Finish/Coating Galvanized
Roller Gauge 16 ga.
Duty Rating Medium-Duty
Roller Load Capacity 893 lb.
Axle Shape Hex
Axle Size 7/16"
Motorized No
Roller Performance High Performance
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In