Check Availability
  • ASHLAND CONVEYOR 

    Replacement Roller, General Purpose, For Between Frame Width 10", 130 lb. Roller Load Capacity

  • Item # 1VAX1
  • Mfr. Model # KGR10
Replacement Roller, General Purpose, For Between Frame Width 10", 130 lb. Roller Load Capacity Conveyor Roller,Steel,10" BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in light duty applications, this replacement roller features 1/4" round, plain steel construction. A zinc plated steel housing finish helps resist corrosion in harsh environments. Light oil lube steel ball bearings help keep your production line moving smoothly. Recommended frame hole size is 0.260" round.
Show More Close
 

Technical Specifications

Item # 1VAX1
Mfr. Model # KGR10
UNSPSC #24101701
Catalog Page 1111
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Replacement Roller
Roller Performance General Purpose
Duty Rating Medium-Duty
Motorized No
Roller Dia. 1-15/16"
Axle Size 1/4"
Axle Shape Round
For Between Frame Width 10"
Overall Width 11-3/16"
Roller Load Capacity 130 lb.
Roller Gauge 16 ga.
Conveyor Roller Material Steel
Roller Finish/Coating Galvanized
Bearings Commercial Light Oil
Shaft 1/4" Round Plain Steel
Mounting Spring Retained
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In