Check Availability
  • ASHLAND CONVEYOR 

    Replacement Roller, General Purpose, For Between Frame Width 21", 42 lb. Roller Load Capacity

  • Item # 1VAV2
  • Mfr. Model # EG21
Replacement Roller, General Purpose, For Between Frame Width 21", 42 lb. Roller Load Capacity Conveyor Roller,Steel,21" BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VAV2
Mfr. Model # EG21
UNSPSC #24101701
Catalog Page 1111
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Replacement Roller
Roller Performance General Purpose
Duty Rating Light-Duty
Motorized No
Roller Dia. 1-3/8"
Axle Size 1/4"
Axle Shape Round
For Between Frame Width 21"
Overall Width 21-7/8"
Roller Load Capacity 42 lb.
Roller Gauge 18 ga.
Conveyor Roller Material Steel
Roller Finish/Coating Galvanized
Bearings Commercial Light Oil
Shaft 1/4" Round Plain Steel
Mounting Spring Retained
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In