Check Availability
  • ASHLAND CONVEYOR 

    Galv Replacement Roller, 2-1/2InDia, 51BF

  • Item # 1PDP1
  • Mfr. Model # SG51
Galv Replacement Roller, 2-1/2InDia, 51BF Galv Replacement Roller,2-1/2InDia,51BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in light duty applications, this replacement roller features round, plain steel construction. A galvanized steel housing finish helps resist corrosion in harsh environments. Light oil lube steel ball bearings help keep your production line moving smoothly. 11/16" hex shafts help keep axles from wearing out frame holes. Recommended frame hole size is 0.700" across flats.
Show More Close
 

Technical Specifications

Item # 1PDP1
Mfr. Model # SG51
UNSPSC #24101723
Shipping Weight 21.8 lbs
Country of Origin USA *
Item Replacement Roller
Type Light Duty
Dia. (In.) 2-1/2
Between Frame (In.) 51
Shaft 11/16" Hex Plain Steel
Bearings Commercial Light Oil
Capacity (Lb.) 587
Mounting Spring Retained
Construction 11 ga. Galvanized Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions