Check Availability
  • ASHLAND CONVEYOR 

    Replacement Roller, General Purpose, For Between Frame Width 22", 270 lb. Roller Load Capacity

  • Item # 1PDL7
  • Mfr. Model # KG22
Replacement Roller, General Purpose, For Between Frame Width 22", 270 lb. Roller Load Capacity Conveyor Roller,Steel,22" BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 7/16" hex shaft replacement roller features steel construction to handle heavy loads. It also features a galvanized finish to resist corrosion in harsh environments. The hexagonal-shaped shaft keeps axles from spinning and wearing out frame holes. The recommended frame hex hole size is 0.450" across flats.
Show More Close
 

Technical Specifications

Item # 1PDL7
Mfr. Model # KG22
UNSPSC #24101723
Catalog Page 1111
Shipping Weight 4.45 lbs
Country of Origin USA *
Item Replacement Roller
Roller Performance General Purpose
Duty Rating Medium-Duty
Motorized No
Roller Dia. 1-15/16"
Axle Size 7/16"
Axle Shape Hex
For Between Frame Width 22"
Overall Width 22-9/16"
Roller Load Capacity 270 lb.
Roller Gauge 16 ga.
Conveyor Roller Material Steel
Roller Finish/Coating Galvanized
Bearings Commercial Light Oil
Shaft 7/16" Hex Plain Steel
Mounting Spring Retained
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In