Check Availability
  • ASHLAND CONVEYOR 

    Galv Replacement Roller, 1.9In Dia, 10BF

  • Item # 1PDL5
  • Mfr. Model # KG10
Galv Replacement Roller, 1.9In Dia, 10BF Galv Replacement Roller,1.9In Dia,10BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 7/16" hex shaft replacement roller features steel construction to handle heavy loads. It also features a galvanized finish to resist corrosion in harsh environments. The hexagonal-shaped shaft keeps axles from spinning and wearing out frame holes. The recommended frame hex hole size is 0.450" across flats.
Show More Close
 

Technical Specifications

Item # 1PDL5
Mfr. Model # KG10
UNSPSC #24101723
Catalog Page 1111
Shipping Weight 2.55 lbs
Country of Origin USA *
Item Replacement Roller
Type Light Duty
Dia. (In.) 1-29/32
Between Frame (In.) 10
Shaft 7/16" Hex Plain Steel
Bearings Commercial Light Oil
Capacity (Lb.) 270
Mounting Spring Retained
Construction 16 ga. Galvanized Steel
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In