Check Availability
  • ASHLAND CONVEYOR 

    Galv Replacement Roller, 1-3/8In Dia, 22BF

  • Item # 1PDL4
  • Mfr. Model # EG22
Galv Replacement Roller, 1-3/8In Dia, 22BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in light duty applications, this replacement roller features 1/4" round, plain steel construction. A zinc plated steel housing finish helps resist corrosion in harsh environments. Light oil lube steel ball bearings help keep your production line moving smoothly. Recommended frame hole size is 0.260" round.
Show More Close
 

Technical Specifications

Item # 1PDL4
Mfr. Model # EG22
UNSPSC #24101723
Catalog Page 1111
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Replacement Roller
Type Light Duty
Dia. (In.) 1-3/8
Between Frame (In.) 22
Shaft 1/4" Round Plain Steel
Bearings Commercial Light Oil
Capacity (Lb.) 40
Mounting Spring Retained
Construction 18 ga. Galvanized Steel
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In