Check Availability
  • ASHLAND CONVEYOR 

    Galv Covered Roller, 1.9In Dia, 21BF

  • Item # 42X940
  • Mfr. Model # KG21 VO
Galv Covered Roller, 1.9In Dia, 21BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X940
Mfr. Model # KG21 VO
UNSPSC #22101505
Catalog Page 1111
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Replacement Roller
Type Medium Duty
Dia. (In.) 1-29/32
Between Frame (In.) 21
Shaft 7/16" Hex Plain Steel
Bearings Commercial Light Oil
Capacity (Lb.) 270
Mounting Spring Retained
Construction 16 ga. Galvanized Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions