Check Availability
  • ASHLAND CONVEYOR 

    Replacement Roller, Non-Marring, For Between Frame Width 19", 270 lb. Roller Load Capacity, 16 ga.

  • Item # 42X939
  • Mfr. Model # KG19 VO
Replacement Roller, Non-Marring, For Between Frame Width 19", 270 lb. Roller Load Capacity, 16 ga. Conveyor Roller,Steel,19" BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X939
Mfr. Model # KG19 VO
UNSPSC #22101505
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Replacement Roller
Roller Performance Non-Marring
Duty Rating Medium-Duty
Motorized No
Roller Dia. 1-15/16"
Axle Size 7/16"
Axle Shape Hex
For Between Frame Width 19"
Roller Load Capacity 270 lb.
Roller Gauge 16 ga.
Conveyor Roller Material Steel
Roller Finish/Coating Galvanized
Bearings Commercial Light Oil
Shaft 7/16" Hex Plain Steel
Mounting Spring Retained
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In