Check Availability
  • ASHLAND CONVEYOR 

    Galv Covered Roller, 1.9In Dia, 22BF

  • Item # 1VBG2
  • Mfr. Model # KG22 PU1/8 AB1
Galv Covered Roller, 1.9In Dia, 22BF Galv Covered Roller,1.9In Dia,22BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 7/16" hex shaft replacement roller features steel construction to handle heavy loads. It also features a galvanized finish to resist corrosion in harsh environments. The hexagonal-shaped shaft keeps axles from spinning and wearing out frame holes. The recommended frame hex hole size is 0.450" across flats.
Show More Close
 

Technical Specifications

Item # 1VBG2
Mfr. Model # KG22 PU1/8 AB1
UNSPSC #24101701
Shipping Weight 4.9 lbs
Country of Origin USA *
Item Replacement Roller
Type Medium Duty
Dia. (In.) 2.025
Between Frame (In.) 22
Shaft 7/16" Hex Plain Steel
Bearings High Speed ABEC 1 Ball Bearings
Capacity (Lb.) 514
Mounting Spring Retained
Construction 16 ga. Galvanized Steel With a Non Marking 1/8" Thick Polyurethane Sleeve
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions