Check Availability
  • Ball Transfers
  • ASHLAND CONVEYOR 

    Ball Transfer, Flange Ball Transfer Mount Type, Nylon Ball Material

  • Item # 1YXA4
  • Mfr. Model # BT F 2H 1DIA 35 NYL/SS
Ball Transfer,  Flange Ball Transfer Mount Type,  Nylon Ball Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YXA4
Mfr. Model # BT F 2H 1DIA 35 NYL/SS
UNSPSC #24101702
Catalog Page 1113
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Ball Transfer
Ball Diameter - Ball Transfer 1"
Ball Load Capacity 35 lb.
Ball Material Nylon
Ball Transfer Mount Type Flange
Projection 1-3/16"
Housing Diameter 1-11/16"
Housing Material - Ball Transfers Stainless Steel
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In