Check Availability
  • ASHLAND CONVEYOR 

    Alum Replacement Roller, 1.9In Dia, 16BF

  • Item # 1VAW5
  • Mfr. Model # KAR16
Alum Replacement Roller, 1.9In Dia, 16BF Alum Replacement Roller,1.9In Dia,16BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in light duty applications, this replacement roller features 1/4" round, plain steel construction. A zinc plated steel housing finish helps resist corrosion in harsh environments. Light oil lube steel ball bearings help keep your production line moving smoothly. Recommended frame hole size is 0.260" round.
Show More Close
 

Technical Specifications

Item # 1VAW5
Mfr. Model # KAR16
UNSPSC #24101701
Catalog Page 1111
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Replacement Roller
Type Light Duty
Dia. (In.) 1-29/32
Between Frame (In.) 16
Shaft 1/4" Round Plain Steel
Bearings Commercial Light Oil
Capacity (Lb.) 86
Mounting Spring Retained
Construction 16 ga. Aluminum
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions