Check Availability
  • Conveyor Rollers
  • ASHLAND CONVEYOR 

    Replacement Roller, Lightweight, 15" For Between Frame Width, 60 lb. Roller Load Capacity

  • Item # 1VAU2
  • Mfr. Model # EA15
Replacement Roller,  Lightweight,  15" For Between Frame Width,  60 lb. Roller Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight aluminum conveyor rollers weigh less than steel rollers and are commonly used in unpowered (gravity-flow) conveying applications where the conveyor will be disassembled, moved, or reconfigured frequently. The rollers have standard ball bearings that roll smoothly at slow speeds and start rolling more easily than precision bearings. Conveyor rollers are used in roller conveyors and material transport stands to support and move bulky items. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads. These rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands.

Conveyor rollers are used in unpowered (gravity-flow) roller conveyors, powered roller conveyors, roller-bed belt conveyors, and material transport stands to support and move bulky items such as boxes and totes. These replacement rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands. Each roller has a spring-retained axle that can be pushed in to install or remove the roller from the conveyor frame or stand. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads in warehousing, package handling, manufacturing, and distribution tasks. Loads roll forward and back on the rollers, and they can be pushed from side to side along the width of the conveyor.
Show More Close
 

Technical Specifications

Item # 1VAU2
Mfr. Model # EA15
UNSPSC #24101701
Catalog Page 1111
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Replacement Roller
For Between Frame Width 15"
Overall Width 15-7/8"
Roller Dia. 1-3/8"
Conveyor Roller Material Aluminum
Roller Gauge 18 ga.
Duty Rating Light-Duty
Roller Load Capacity 60 lb.
Axle Shape Round
Axle Size 1/4"
Motorized No
Roller Performance Lightweight
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In