Check Availability
  • ASHLAND CONVEYOR 

    48" Conveyor Ball Transfer Table with 22" Between Frames; Balls Extend 5/16" Above Top of Table Fram

  • Item # 42X840
  • Mfr. Model # BTIT220404
48" Conveyor Ball Transfer Table with 22" Between Frames; Balls Extend 5/16" Above Top of Table Fram
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

"Ashland Conveyor Ball Transfer Table is used at packaging and assembly facilities where products need to be rotating or moved in more than one direction. This can also be used at conveyor intersections where products must be moved horizontal to the direction of flow. Must be used where a smooth-surfaced load must change direction or at the intersection of 2 conveyors. 4" center table can be matched up with medium-duty roller conveyors. If using with an existing roller conveyor, remove the rollers and drop in and bolt the ball assembly plates; no cutting or drilling required. Epoxy powder-painted frame is 3-1/2" x 1-3/8" 11-ga. steel. Ball transfer extends 5/16" above top of table frame. Ashland Conveyor H-stands are sold separately. Replacement Ball Transfer No. 3MY68, sold separately.
Show More Close
 

Technical Specifications

Item # 42X840
Mfr. Model # BTIT220404
UNSPSC #24101702
Catalog Page 1113
Shipping Weight 158.0 lbs
Country of Origin USA *
Item Conveyor Ball Transfer Table
Type Ball Transfer Table
Between Frame (In.) 22
Length (In.) 48
Height (In.) 3-13/16
Working Load Limit (Lb.) 120 lb./ft. on 10 ft. Support Centers, 600 lb./ft. on 5 ft. Support Centers
Frames Steel
Characteristics Balls Extend 5/16" Above Top of Table Frame on 4" Centers
Ball Material Carbon Steel
Includes 3MY68 Ball
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions