Check Availability
  • ASHLAND CONVEYOR 

    3" x 3" x 1-13/16" Stainless Steel Flange with 125 Lb. Working Load Limit

  • Item # 1YXA7
  • Mfr. Model # BT F 4H 1.5DIA 125 NYL/SS
3" x 3" x 1-13/16" Stainless Steel Flange with 125 Lb. Working Load Limit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YXA7
Mfr. Model # BT F 4H 1.5DIA 125 NYL/SS
UNSPSC #24101702
Catalog Page 1113
Shipping Weight 0.96 lbs
Country of Origin USA *
Ball Dia. (In.) 1-1/2
Type Flange
Ball Material Nylon
Housing Material Stainless Steel
Working Load Limit (Lb.) 125
Mounting Style 9/32"
Dimension A (In.) 1-13/16
Dimension B (In.) 2-19/32
Dimension C (In.) 2-7/16
Height (In.) 1-13/16
Width (In.) 3
Length (In.) 3
Package Quantity 1
Item Ball Transfer
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In