Check Availability
  • ASHLAND CONVEYOR 

    Ball Transfer Table, 4" Ball Spacing, Between Frame Width 13", 15-3/4" Overall Width

  • Item # 42X849
  • Mfr. Model # BTIT130204
Ball Transfer Table, 4" Ball Spacing, Between Frame Width 13", 15-3/4" Overall Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ashland Conveyor Ball Transfer Table is used at packaging and assembly facilities where products need to be rotating or moved in more than one direction. This can also be used at conveyor intersections where products must be moved horizontal to the direction of flow. Must be used where a smooth-surfaced load must change direction or at the intersection of 2 conveyors. 4" center table can be matched up with medium-duty roller conveyors. If using with an existing roller conveyor, remove the rollers and drop in and bolt the ball assembly plates; no cutting or drilling required. Epoxy powder-painted frame is 3-1/2" x 1-3/8" 11-ga. steel. Ball transfer extends 5/16" above top of table frame. Ashland Conveyor H-stands are sold separately. Replacement Ball Transfer No. 3MY68, sold separately.
Show More Close
 

Technical Specifications

Item # 42X849
Mfr. Model # BTIT130204
UNSPSC #24101702
Shipping Weight 66.0 lbs
Country of Origin USA *
Item Ball Transfer Table
Ball Spacing 4"
Between Frame Width 13"
Overall Width 15-3/4"
Overall Length 2 ft.
Overall Height 3-13/16"
Ball Load Capacity 75 lb.
Load Capacity @ 5 ft. Centers 600 lb./ft.
Load Capacity @ 10 ft. Centers 120 lb./ft.
Frame Material Steel
Ball Diameter - Ball Transfer 1"
Ball Material Steel
Characteristics Balls Extend 5/16" Above Top of Table Frame on 4" Centers
Includes 3MY68 Ball
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In