Check Availability
  • ASHLAND CONVEYOR 

    2-7/16" x 1-11/16" x 1" Black Oxide Steel Flange with 90 Lb. Working Load Limit

  • Item # 38LU64
  • Mfr. Model # BT FRT 2H .69DIA 90 CS/CS
2-7/16" x 1-11/16" x 1" Black Oxide Steel Flange with 90 Lb. Working Load Limit Ball Transfer,Flange,5/8In Ball Dia
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LU64
Mfr. Model # BT FRT 2H .69DIA 90 CS/CS
UNSPSC #24101702
Shipping Weight 1.0 lbs
Country of Origin USA *
Ball Dia. (In.) 11/16
Type Flange
Ball Material Carbon Steel
Housing Material Black Oxide Steel
Working Load Limit (Lb.) 90
Mounting Style 5/32"
Height (In.) 1
Width (In.) 1-11/16
Length (In.) 2-7/16
Package Quantity 1
Item Ball Transfer
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In