Check Availability
  • ASHLAND CONVEYOR 

    2-3/4" x 2" x 1-13/16" Stainless Steel Flange with 75 Lb. Working Load Limit

  • Item # 1PDY6
  • Mfr. Model # BT F 2H 1DIA 75 SS/SS
2-3/4" x 2" x 1-13/16" Stainless Steel Flange with 75 Lb. Working Load Limit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PDY6
Mfr. Model # BT F 2H 1DIA 75 SS/SS
UNSPSC #24101702
Catalog Page 1113
Shipping Weight 0.5 lbs
Country of Origin USA *
Ball Dia. (In.) 1
Type Flange
Ball Material Stainless Steel
Housing Material Stainless Steel
Working Load Limit (Lb.) 75
Mounting Style 7/32"
Dimension A (In.) 1-3/16
Dimension B (In.) 2-3/16
Height (In.) 1-13/16
Width (In.) 2
Length (In.) 2-3/4
Package Quantity 1
Item Ball Transfer
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In