Check Availability
  • ASHLAND CONVEYOR 

    1-1/2" Black Oxide Steel Flange with 135 Lb. Working Load Limit

  • Item # 38LU68
  • Mfr. Model # BT FRD 4H 1DIA 135 CS/CS
1-1/2" Black Oxide Steel Flange with 135 Lb. Working Load Limit Ball Transfer,Flange,1In Ball Dia
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LU68
Mfr. Model # BT FRD 4H 1DIA 135 CS/CS
UNSPSC #24101702
Catalog Page 1113
Shipping Weight 1.0 lbs
Country of Origin USA *
Ball Dia. (In.) 1
Type Flange
Ball Material Carbon Steel
Housing Material Black Oxide Steel
Working Load Limit (Lb.) 135
Dia. (In.) 2-7/16
Mounting Style 5/32"
Height (In.) 1-1/2
Package Quantity 1
Item Ball Transfer
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In