Check Availability
  • ASHCROFT 

    Dial Thermometer, Bi-Metallic, 6 in Stem

  • Item # 33HT60
  • Mfr. Model # 30EI60R
Dial Thermometer, Bi-Metallic, 6 in Stem
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HT60
Mfr. Model # 30EI60R
UNSPSC #41112210
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Dial Thermometer
Sensing Element Bi-Metallic
Dial Size 3"
Connection Size 1/2"
Connection Location Back
Stem Length 6"
Temp. Range (F) 0 Degrees to 250 Degrees
Temp. Range (C) -20 Degrees to 120 Degrees
Accuracy 1%
Stem Dia. 1/4"
Case Stainless Steel
Case Material 304 Stainless Steel
Stem Material 304 Stainless Steel
Window Material Glass
Adjustments External
Coil Finish Silicone Dampening
Power Required No
Fits Pipe Size 1/2"
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions