Check Availability
  • ASHCROFT 

    7/16"-20 SAE Male Pressure Transmitter 0 to 500 psi, 4 to 20mA DC Output

  • Item # 5DDW6
  • Mfr. Model # G17MEK42DO500#
7/16"-20 SAE Male Pressure Transmitter 0 to 500 psi, 4 to 20mA DC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This digitally compensated pressure transducer is designed for any process compatible with 316 stainless steel. Wetted materials feature stainless steel construction.
Show More Close
 

Technical Specifications

Item # 5DDW6
Mfr. Model # G17MEK42DO500#
UNSPSC #41112107
Catalog Page 574
Shipping Weight 0.28 lbs
Country of Origin USA *
Transmitter Type Pressure Transmitter
Wetted Materials - Transmitters Stainless Steel
Range Values - Transmitter 0 to 500
Range Units - Transmitter psi
Accuracy - Transmitter +/-0.50% Full Scale
Electrical Connections - Transmitter 4 Pin Hirschmann Style A DIN 43650-A Connector
Power Required - Transmitters 9 to 36VDC
Process Connection Size - Transmitter 7/16"-20
Process Connection Type - Transmitter SAE Male
Output - Transmitter 4 to 20mA DC
Operating Temp. - Transmitter -40 Degrees to 257 Degrees F
Wiring Entry - Transmitter 1/2" FNPT
Housing 304 Stainless Steel
Loop Resistance Dependent on Loop Supply Voltage
Max. Pressure (PSI) 1000
Thermal Error +/-3% (-4 to 185F)
Compatible With Any Process Compatible with 316Stainless Steel
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Welcome Sign In