Check Availability
  • ASHCROFT 

    4-1/2" Process Compound Gauge, -30 to 0 to 60 In. Hg/psi

  • Item # 6WZU4
  • Mfr. Model # 451379ASL04LVAC/60#
4-1/2" Process Compound Gauge, -30 to 0 to 60 In. Hg/psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Chemical and Petroleum Process Gauges
• 4-1/2" dial Accuracy: ±0.5% Solid front/blowout back housing 1/2" NPT lower connection
Glycerin-filled models vent for atmospheric pressure and temperature compensation and feature Buna N O-ring seal.
Show More Close
 

Technical Specifications

Item # 6WZU4
Mfr. Model # 451379ASL04LVAC/60#
UNSPSC #41112403
Catalog Page 573
Shipping Weight 4.1 lbs
Country of Origin USA *
Item Compound Gauge
Gauge Application Process
Gauge Nominal Dial Size 4-1/2"
Basic Gauge Case Material Plastic
Basic Gauge Wetted Parts Bronze
Gauge Connection Type MNPT
Gauge Connection Size 1/2"
Gauge Connection Location Bottom
Gauge Primary Range Units In. Hg/psi
Gauge Primary Range Values -30 to 0 to 60
Gauge Accuracy +/-0.50%
Pressure and Vacuum Gauge Type Compound Gauge
Gauge Panel Mountable Yes
Gauge Mounting Method Surface
Liquid Filled Yes
Gauge Primary Range Smallest Graduation 10/10
Gauge Case Material Phenolic/Thermoplastic
Gauge Case Color Black
Basic Gauge Socket Material Bronze
Gauge Socket Material Bronze
Basic Gauge Sensor Material Bronze
Gauge Sensor Material Phosphor Bronze
Gauge Lens Material Acrylic
Gauge Filled With Glycerin
Basic Gauge Lens Material Plastic
Operating Temp. Range 0 Degrees to 150 Degrees F
For Use With Media Compatible with Bronze
Calibration Certificate Included No
Series 1379ASL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms