Check Availability
  • ASHCROFT 

    4-1/2" Process Compound Gauge, -30 to 0 to 60 In. Hg/psi

  • Item # 5RXZ9
  • Mfr. Model # 451259SD04LV/60#
4-1/2" Process Compound Gauge, -30 to 0 to 60 In. Hg/psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Chemical and Petroleum Process Gauges
• 4-1/2" dial Accuracy: ±0.5% Solid front/blowout back housing 1/2" NPT lower connection
Glycerin-filled models vent for atmospheric pressure and temperature compensation and feature Buna N O-ring seal.
Show More Close
 

Technical Specifications

Item # 5RXZ9
Mfr. Model # 451259SD04LV/60#
UNSPSC #41112406
Catalog Page 573
Shipping Weight 1.7 lbs
Country of Origin China *
Item Compound Gauge
Gauge Application Process
Gauge Nominal Dial Size 4-1/2"
Basic Gauge Case Material Plastic
Basic Gauge Wetted Parts Stainless Steel
Gauge Connection Type MNPT
Gauge Connection Size 1/2"
Gauge Connection Location Bottom
Gauge Primary Range Units In. Hg/psi
Gauge Primary Range Values -30 to 0 to 60
Gauge Accuracy +/-0.50%
Pressure and Vacuum Gauge Type Compound Gauge
Gauge Panel Mountable Yes
Gauge Mounting Method Surface
Liquid Filled No
Gauge Primary Range Smallest Graduation 10/10
Gauge Case Material Phenolic/Thermoplastic
Gauge Case Color Black
Basic Gauge Socket Material Stainless Steel
Gauge Socket Material 316L Stainless Steel
Basic Gauge Sensor Material Stainless Steel
Gauge Sensor Material 316L Stainless Steel
Gauge Lens Material Glass
Basic Gauge Lens Material Glass
Operating Temp. Range -50 Degrees to 150 Degrees F
For Use With Media Compatible with 316L Stainless Steel
Calibration Certificate Included No
Series 1259SD
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms