Check Availability
  • ASHCROFT 

    4-1/2" Process Compound Gauge, -30 to 0 to 60 In. Hg/psi

  • Item # 5RXY4
  • Mfr. Model # 451279AS04LV/60#
4-1/2" Process Compound Gauge, -30 to 0 to 60 In. Hg/psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Chemical and Petroleum Process Gauges
• 4-1/2" dial Accuracy: ±0.5% Solid front/blowout back housing 1/2" NPT lower connection
Glycerin-filled models vent for atmospheric pressure and temperature compensation and feature Buna N O-ring seal.
Show More Close
 

Technical Specifications

Item # 5RXY4
Mfr. Model # 451279AS04LV/60#
UNSPSC #41112406
Catalog Page 573
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Compound Gauge
Gauge Application Process
Gauge Nominal Dial Size 4-1/2"
Basic Gauge Case Material Plastic
Basic Gauge Wetted Parts Brass / Bronze
Gauge Connection Type MNPT
Gauge Connection Size 1/2"
Gauge Connection Location Bottom
Gauge Primary Range Units In. Hg/psi
Gauge Primary Range Values -30 to 0 to 60
Gauge Accuracy +/-0.50%
Pressure and Vacuum Gauge Type Compound Gauge
Gauge Panel Mountable Yes
Gauge Mounting Method Surface
Liquid Filled No
Gauge Primary Range Smallest Graduation 10/10
Gauge Case Material Phenolic/Thermoplastic
Gauge Case Color Black
Basic Gauge Socket Material Brass
Gauge Socket Material Brass
Basic Gauge Sensor Material Bronze
Gauge Sensor Material Phosphor Bronze
Gauge Lens Material Glass
Basic Gauge Lens Material Glass
Operating Temp. Range -50 Degrees to 150 Degrees F
Gauge Special Options PLUS!(TM) Performance
For Use With Media Compatible with Bronze
Calibration Certificate Included No
Series 1279AS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms