Check Availability
  • ASHCROFT 

    4-1/2" Process Compound Gauge, -30 to 0 to 30 In. Hg/psi

  • Item # 30ZZ89
  • Mfr. Model # 1009S
4-1/2" Process Compound Gauge, -30 to 0 to 30 In. Hg/psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.
Show More Close
 

Technical Specifications

Item # 30ZZ89
Mfr. Model # 1009S
UNSPSC #41112403
Shipping Weight 1.58 lbs
Country of Origin USA *
Item Compound Gauge
Gauge Application Process
Gauge Nominal Dial Size 4-1/2"
Basic Gauge Case Material Stainless Steel
Basic Gauge Wetted Parts Stainless Steel
Gauge Connection Type MNPT
Gauge Connection Size 1/4"
Gauge Connection Location Bottom
Gauge Primary Range Units In. Hg/psi
Gauge Primary Range Values -30 to 0 to 30
Gauge Accuracy +/-1.00%
Pressure and Vacuum Gauge Type Compound Gauge
Gauge Panel Mountable No
Liquid Filled No
Gauge Primary Range Smallest Graduation 1/0.5
Gauge Case Material 304 Stainless Steel
Gauge Case Color Stainless Steel
Basic Gauge Socket Material Stainless Steel
Gauge Socket Material 316 Stainless Steel
Basic Gauge Sensor Material Stainless Steel
Gauge Sensor Material 316 Stainless Steel
Gauge Lens Material Glass
Basic Gauge Lens Material Glass
Operating Temp. Range -40 Degrees to 200 Degrees F
Gauge Special Options Micrometer Pointer
For Use With Gas or Liquid That Do Not Crystalize and Corrode 316 Stainless Steel Alloy
Calibration Certificate Included No
Series 1009
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms