Check Availability
  • ASHCROFT 

    2-1/2" Oxygen Service Cleaned Pressure Gauge, 0 to 60 psi

  • Item # 4EFV4
  • Mfr. Model # 251009SW02BX6B60
2-1/2" Oxygen Service Cleaned Pressure Gauge, 0 to 60 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-1/2" Oxygen Service Gauges
• Accuracy: ±1% Polycarbonate lens Stainless steel housing Connection/internal material: stainless steel 1/4" NPT connection Ambient operating temp. range: -40° to 150°F
Show More Close
 

Technical Specifications

Item # 4EFV4
Mfr. Model # 251009SW02BX6B60
UNSPSC #41112403
Catalog Page 576
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Pressure Gauge
Gauge Application Oxygen Service Cleaned
Gauge Nominal Dial Size 2-1/2"
Basic Gauge Case Material Stainless Steel
Basic Gauge Wetted Parts Stainless Steel
Gauge Connection Type MNPT
Gauge Connection Size 1/4"
Gauge Connection Location Lower Back
Gauge Primary Range Units psi
Gauge Primary Range Values 0 to 60
Gauge Accuracy +/-1.00%
Pressure and Vacuum Gauge Type Pressure Gauge
Gauge Panel Mountable No
Liquid Filled No
Gauge Primary Range Smallest Graduation 1
Gauge Case Material 304 Stainless Steel
Gauge Case Color Stainless Steel
Basic Gauge Socket Material Stainless Steel
Gauge Socket Material 316 Stainless Steel
Basic Gauge Sensor Material Stainless Steel
Gauge Sensor Material 316 Stainless Steel
Gauge Lens Material Polycarbonate
Basic Gauge Lens Material Plastic
Operating Temp. Range -40 Degrees to 150 Degrees F
Gauge Special Options PLUS!(TM) Performance
Calibration Certificate Included No
Series 1009
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms