Check Availability
  • ASHCROFT 

    1/8" MNPT Compound Transmitter 30 to 0 to 30 In. Hg/psi, 1 to 5VDC Output

  • Item # 5LRP4
  • Mfr. Model # G17M0115DOVAC/30#
1/8" MNPT Compound Transmitter 30 to 0 to 30 In. Hg/psi, 1 to 5VDC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pressure Transducers
• Output: 1 to 5VDC Accuracy: ±0.5%
Digitally compensated transducers are for any process compatible with 316 stainless steel. Wetted materials are stainless steel.
Show More Close
 

Technical Specifications

Item # 5LRP4
Mfr. Model # G17M0115DOVAC/30#
UNSPSC #41112107
Catalog Page 572
Shipping Weight 0.29 lbs
Country of Origin USA *
Transmitter Type Compound Transmitter
Wetted Materials - Transmitters Stainless Steel
Range Values - Transmitter 30 to 0 to 30
Range Units - Transmitter In. Hg/psi
Accuracy - Transmitter +/-0.50% Full Scale
Electrical Connections - Transmitter 4 Pin Hirschmann Style A DIN 43650-A Connector
Power Required - Transmitters 9 to 36VDC
Process Connection Size - Transmitter 1/8"
Process Connection Type - Transmitter MNPT
Output - Transmitter 1 to 5VDC
Operating Temp. - Transmitter -40 Degrees to 257 Degrees F
Wiring Entry - Transmitter 1/2" FNPT
Housing 304 Stainless Steel
Max. Pressure (PSI) 60
Thermal Error +/-3% ( -4 to 185F)
Compatible With Any Process Compatible with 316Stainless Steel
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions